Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 12x12", 4mL, Clear, PK1000
Mfr # 49-78
Zoro # G5660702
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 49-78
- Zoro # G5660702
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,12x12",4mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,12x12 In.,4mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Mygrex Sinus/Allergy Tablet, PK300 (1615509)
- FIRST AID ONLY Sharps Container, 1-1/4 Gal., Rotor Lid (M943)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- Medegen Medical Products Medical Equipment Bags & Cases