Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 12x12", 2mL, Clear, PK1000
Mfr # Z2.1212
Zoro # G5660739
original price:
$193.23
24% off
new price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.1212
- Zoro # G5660739
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,12x12",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,12x12 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- Medegen Medical Products Medical Equipment Bags & Cases