Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 10x12", 4mL, Clear, PK500
Mfr # Z4.1012
Zoro # G5660553
product price: $60.89
/pk 500, $0.12/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z4.1012
- Zoro # G5660553
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,10x12",4mL,Clear,PK500 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,10x12 In.,4mL,Clear,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- BASIC ELEMENTS Lotion, 1 oz Bottle, PK200 (LT-BEL-BTL)
- EMI Unitized CPR Kit Refill, Plastic (475)
- SAFETY 1ST/DOREL Tot Lock Magnet Key (HS129)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- MEDSOURCE Trauma Bag, Navy (MS-B3401)
- Medegen Medical Products Medical Equipment Bags & Cases