Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 10x12", 2mL, Clear, PK1000
Mfr # Z2.1012
Zoro # G5660687
product price: $80.29
/pk 1000, $0.08/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.1012
- Zoro # G5660687
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,10x12",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,10x12 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- REMINGTON Hair/Beard Trimmer 15Pc (HC5855)
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- SPA GREEN Shower Cap, Boxed, 100PK (2303060|1)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDSOURCE Trauma Response Bag, Navy (MS-B3301)
- Medegen Medical Products Medical Equipment Bags & Cases