Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Waste Bag, 3mL, Red, 40 gal., PK50
Mfr # 1132-077
Zoro # G5653623
product price: $331.99
/pk 50, $6.64/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 1132-077
- Zoro # G5653623
- Country of Origin Kyrgyzstan
- Category Medical Equipment Bags & Cases
Details
Item | Waste Bag,3mL,Red,40 gal.,PK50, |
First Aid ANSI Kit Type | II |
Description
Waste Bag,3mL,Red,40 gal.,PK50,, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-BLK-STN)
- AFS Cot Cover: Purple - Oversized (5711114)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- FIELDTEX Trauma Backpack, orange (911-117153OR)
- Medegen Medical Products Medical Equipment Bags & Cases