Shop All Medical Equipment Parts
Medegen Medical Products
Stretcher Cover, 39x111", 2.35mL, Clr, PK40
Mfr # 3909
Zoro # G5656091
product price: $88.85
/pk 40, $2.22/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 3909
- Zoro # G5656091
- UPC # 00700812009405
- Country of Origin China
- Category Medical Equipment Parts
Details
Item | Stretcher Cover,39x111",2.35mL,Clr,PK40 |
First Aid ANSI Kit Type | II |
Description
Stretcher Cover,39x111 In.,2.35mL,Clr,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK100 (80833)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- ILC Replacement for Cardiac Science 9730-002 AED Pads (9730-002 AED PADS CARDIAC SCIENCE)
- ILC Replacement for Tenacore Tfcu211 Ultrasound Transducers (TFCU211 ULTRASOUND TRANSDUCERS TENACORE)
- ILC Replacement for Fraud Fighter Uv-8 replacement light bulb lamp (UV-8 FRAUD FIGHTER)
- ILC Replacement for Cables AND Sensors K10-fd1-b0 (K10-FD1-B0 CABLES AND SENSORS)
- ILC Replacement for Philips M1166a ECG Leadwires Pinch/grabber (grouped) (M1166A ECG LEADWIRES PINCH/GRABBER (GROUPED) PHIL)
- Medegen Medical Products Medical Equipment Parts