Shop All Bottles & Jars
Medegen Medical Products
Specimn Trnsprt Bag, 12x15", Org/Clr, PK500
Mfr # 4916
Zoro # G5659731
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Height 15 in
- Width 12 in
- Autoclavable No
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 4916
- Zoro # G5659731
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 15 in |
Width | 12 in |
Overall Height | 15 in |
Overall Width | 12 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Clear |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Strength Rating | Not Rated |
Seal | Zip Lock |
Legend | Biohazard |
Bags per Roll/Pack | 5 |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 15 in, Product Type Dual Pouch Specimen Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 5, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Rapid Hydrometer Tester (MAX3464309)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- Medegen Medical Products Bottles & Jars