Shop All Bottles & Jars
Medegen Medical Products
Specimn Cntainr, Clikseal(TM), 120cc, PK300
Mfr # 01063
Zoro # G5659600
product price: $95.45
/pk 300, $0.32/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards Federal Patient Safety Guidelines, Joint Commission Requirements
- Includes Closure Yes
- Screw Closure Size 75-100 mm
- Labware Capacity - Metric 120 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 01063
- Zoro # G5659600
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 75-100 mm |
Labware Screw Closure Size | 75-100 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material HDPE, Polypropylene, Closure Color Blue, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leakproof, Basic Material Plastic, Shape Round, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Flip Cap, Flip Cap, Red, PK1000 (224208)
- OAKTON Buffer Solution, pH, 7.00,500 mL (00654-04)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- Medegen Medical Products Labware