Shop All Bottles & Jars
Medegen Medical Products
Specimn Cntainr, 4.5 oz., St, Wht Lid, PK100
Mfr # PC8827-104S
Zoro # G5659302
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Capacity - English 4.5 oz
- Labware Screw Closure Size 75-100 mm
- Pre-Cleaned None
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # PC8827-104S
- Zoro # G5659302
- Country of Origin China
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 75-100 mm |
Screw Closure Size | 75-100 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 133 mL, Capacity - English 4.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Snap On, Closure Material Polyethylene, Polypropylene, Closure Color White, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Lid Designed to Enable Stacking for Multiple Containers, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, 1000mL, 24/40, 4mm. (F62241L)
- GARICKRPORATION 40LB Top Soil (33441)
- GLOBE SCIENTIFIC Specimen container, 4oz, green separate screwcap, PK (5905G)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- Medegen Medical Products Labware