Shop All Bottles & Jars
Medegen Medical Products
Speciment Pan w/o Closure, Slnt Bck, PK100
Mfr # 02071
Zoro # G5660179
product price: $95.99
/pk 100, $0.96/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Special Features Handy Pour Spout Permits Specimens to Be Discarded Quickly and Safely
- Labware Capacity - English 32 oz
- Labware Body Material Polypropylene
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 02071
- Zoro # G5660179
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Opaque, Special Features Handy Pour Spout Permits Specimens to Be Discarded Quickly and Safely, Basic Material Plastic, Shape Round, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- UNITED SCIENTIFIC Watch Glasses 80Mm, PK 10 (WGB170-80)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Yourself Radon Gas Test Kit RA100 (RA100)
- STERLITECH Botanical Extraction Slow Cellulose Filter Paper, 12.5cm, PK100 (1520015)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- Medegen Medical Products Bottles & Jars