Shop All Bottles & Jars
Medegen Medical Products
Specimen Trnsprt Bag w/Pouch, 6x9", PK1000
Mfr # 4002
Zoro # G5659862
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Material LDPE
- Autoclavable No
- Width 6 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 4002
- Zoro # G5659862
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 9 in |
Width | 6 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Blue |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Seal | Zip Lock |
Bags per Roll/Pack | 10 |
Legend | Biohazard |
Strength Rating | Not Rated |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Blue, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- HYDROFARM Measuring Cup, 3000 ml (3 liter) (HGMC3000)
- LAMOTTE Individual Test Kit Hardness 0-200 (4824-DR-LT-01)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 16 oz., PK100 (02732)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- Medegen Medical Products Labware