Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 8x8", Clear, PK1000
Mfr # 49-95
Zoro # G5660230
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Material LDPE
- Autoclavable No
- Color Clear
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 49-95
- Zoro # G5660230
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 8 in |
Width | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Clear |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Seal | Zip Lock |
Legend | Biohazard |
Bags per Roll/Pack | 10 |
Strength Rating | Not Rated |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 8 in, Product Type Dual Pouch Specimen Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 16 oz., PK100 (02732)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- Medegen Medical Products Labware