Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 6x6", PK1000
Mfr # 49-91
Zoro # G5659871
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Height 6 in
- Autoclavable No
- Width 6 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 49-91
- Zoro # G5659871
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 6 in |
Width | 6 in |
Overall Height | 6 in |
Overall Width | 6 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Clear |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Legend | Biohazard |
Seal | Zip Lock |
Strength Rating | Not Rated |
Bags per Roll/Pack | 10 |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 6 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- SP SCIENCEWARE BTL WM MASON JAR 4 LT PP SCIEN, PK2 (F10916-0000)
- Medegen Medical Products Bottles & Jars