Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 6x10", PK1000
Mfr # 4060
Zoro # G5659801
product price: $94.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Height 10 in
- Autoclavable No
- Width 6 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 4060
- Zoro # G5659801
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 10 in |
Width | 6 in |
Overall Height | 10 in |
Overall Width | 6 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Clear |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Legend | Biohazard |
Strength Rating | Not Rated |
Bags per Roll/Pack | 10 |
Seal | Adhesive |
Product Type | Specimen Transport Bag |
Closure Type | Adhesive |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transport Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #000, PK 160 (NST000-S)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- MEDEGEN MEDICAL PRODUCTS Specimen Container, 120mL, Yellow, PK300 (4946)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- Medegen Medical Products Labware