Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 12x12", Red, PK1000
Mfr # 4930
Zoro # G5659838
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Material LDPE
- Width 12 in
- Autoclavable No
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 4930
- Zoro # G5659838
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 12 in |
Width | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Red |
Thickness | 1.75 mil |
Standards | ASTM |
Sterile/Non-Sterile | Non-Sterile |
Legend | Biohazard |
Seal | Zip Lock |
Bags per Roll/Pack | 100 |
Strength Rating | Not Rated |
Product Type | Biohazardous Waste Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Red, Material LDPE, Overall Height 12 in, Product Type Biohazardous Waste Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 100, Standards ASTM, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- LAMOTTE Calibration Solution, 100 NTU, 60 mL (1452)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 16 oz., PK100 (02732)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- Medegen Medical Products Bottles & Jars