Shop All Bottles & Jars
Medegen Medical Products
Specimen Trans Bag, 8x10", Red/Clr PK1000
Mfr # 4915
Zoro # G5659880
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Material LDPE
- Autoclavable No
- Color Clear
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 4915
- Zoro # G5659880
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 10 in |
Width | 8 in |
Overall Height | 10 in |
Overall Width | 8 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Clear |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Strength Rating | Not Rated |
Legend | Biohazard |
Seal | Zip Lock |
Bags per Roll/Pack | 10 |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- INSIZE Digital Refractometer (ISQ-DRM31)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- Medegen Medical Products Labware