Shop All Bottles & Jars
Medegen Medical Products
Specimen Container w/Lid, 8 oz., Gry, PK250
Mfr # 02726A
Zoro # G5659689
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Type Snap On
- Labware Closure Color Gray
- Labware Capacity - English 8 oz
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 02726A
- Zoro # G5659689
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 75-100 mm |
Labware Screw Closure Size | 75-100 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Polypropylene, Closure Color Gray, Sterile/Non-Sterile Non-Sterile, Body Color Gray, Mouth Size Wide, Jar Type Sampling, Clarity Opaque, Special Features Leak Resistant, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- Medegen Medical Products Labware