Shop All Bottles & Jars
Medegen Medical Products
Specimen Container w/Lid, 120mL, PK100
Mfr # P02-B1202-10-OR
Zoro # G5659418
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable No
- Sterile/Non-Sterile Sterile
- Labware Basic Material Plastic
- Bottle/Jar Type Sampling
- Screw Closure Size 75-100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # P02-B1202-10-OR
- Zoro # G5659418
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 75-100 mm |
Labware Screw Closure Size | 75-100 mm |
Mouth Size | Narrow |
Description
Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Orange, Sterile/Non-Sterile Sterile, Mouth Size Narrow, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 250mL (F301250)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- Medegen Medical Products Bottles & Jars