Shop All Bottles & Jars
Medegen Medical Products
Specimen Container, Spacesaver, 90mL, PK400
Mfr # P02-B902-10-20
Zoro # G5659722
product price: $152.99
/pk 400, $0.38/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Liner Material Unlined
- Labware Closure Liner Design Flat
- Labware Clarity Transparent
- Screw Closure Size 75-100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # P02-B902-10-20
- Zoro # G5659722
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 75-100 mm |
Labware Screw Closure Size | 75-100 mm |
Mouth Size | Narrow |
Description
Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Orange, Sterile/Non-Sterile Non-Sterile, Mouth Size Narrow, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Human Skeleton Model, Life-Sized (HSLS01)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 10mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200010)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 100mm x 15mm Petri Dish, Stackable, Sterile, Clear, 500/Case (229695)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Specimen Container, 120mL, Yellow, PK300 (4946)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- Medegen Medical Products Labware