Shop All Bottles & Jars
Medegen Medical Products
Specimen Container, 90mL, Wide Mouth, PK400
Mfr # P02-WB902-10
Zoro # G5659670
product price: $116.99
/pk 400, $0.29/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Shape Round
- Glassware Class Not Rated
- Labware Closure Type Screw On
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # P02-WB902-10
- Zoro # G5659670
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 75-100 mm |
Screw Closure Size | 75-100 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Polypropylene, Closure Color Orange, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leak Resistant, Basic Material Plastic, Shape Round, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- Medegen Medical Products Labware