Shop All Bottles & Jars
Medegen Medical Products
Specimen Cntainr, Clikseal(TM), 90cc, PK400
Mfr # 02057
Zoro # G5659643
product price: $135.99
/pk 400, $0.34/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards Federal Patient Safety Guidelines, Joint Commission Requirements
- Glassware Class Not Rated
- Pre-Cleaned None
- Labware Capacity - English 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 02057
- Zoro # G5659643
- Country of Origin China
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 75-100 mm |
Screw Closure Size | 75-100 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material HDPE, Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leakproof, Basic Material Plastic, Shape Round, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- Medegen Medical Products Bottles & Jars