Shop All Bottles & Jars
Medegen Medical Products
Specimen Cntainer, 4.5 oz., Lid 4651, PK500
Mfr # 4656-02
Zoro # G5659558
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Bottle/Jar Type Sampling
- Special Features Container Lids Ensure Leak-Resistance
- Labware Body Material HDPE
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 4656-02
- Zoro # G5659558
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 75 mm |
Labware Screw Closure Size | 75-100 mm |
Screw Closure Size | 75-100 mm |
Description
Cap, Diameter 75 mm, Screw Closure Size 75-100 mm, Closure Material HDPE, Product Type Sampling, Closure Color Green, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Special Features Container Lids Ensure Leak-Resistance, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Bottle Only, Generic, 32 oz, Osha Compliant (MEGD20100)
- GLOBE SCIENTIFIC Funnel, Powder, 180mm, Pp, PK5 (600166)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- Medegen Medical Products Labware