Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Spcmn Trnsprt Bg, 6X9", Clr/Red/Blk, PK1000
Mfr # 1130
Zoro # G5653650
product price: $221.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Closure Type Adhesive
- Thickness 2.99 mil
- Material LDPE
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 1130
- Zoro # G5653650
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Width | 6 in |
Overall Width | 6 in |
Overall Height | 9 in |
Details
Sterile/Non-Sterile | Non-Sterile |
Closure Type | Adhesive |
Thickness | 2.99 mil |
Item | Specimen Transfer Bag |
Material | LDPE |
Color | Clear |
Product Type | Specimen Transport Bag |
Autoclavable | No |
Bags per Roll/Pack | 10 |
Legend | Biohazard |
Strength Rating | Heavy |
Description
Specimen Transfer Bag, Thickness 2.99 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Specimen Transport Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Heavy, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- MEDEGEN MEDICAL PRODUCTS Sharps Cntainer, 1 qt., Trnslucnt Red, PK72 (8702T)
- A2Z SCILAB Dental crown Splitter Elevators 4mm Straight (A2Z-ZR829)
- SAFE-USE Sanitary Napkin Receptacle, Plastic, 4-2/5"x8-4/5"x10-3/4", WE (IMP1102)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- PELICAN Lid Organizer and Divdr Set for Ems Case (1505EMS)
- Medegen Medical Products Medical Equipment Bags & Cases