Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Scope Trans Bag, 24x20", 4mL, PK200
Mfr # 5051
Zoro # G5658508
product price: $224.99
/pk 200, $1.12/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 5051
- Zoro # G5658508
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Scope Trans Bag,24x20",4mL,PK200 |
First Aid ANSI Kit Type | II |
Description
Scope Trans Bag,24x20 In.,4mL,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVER 2000 Bar Soap, 4 Oz., Fresh, Gentle, PK72 (CB325835)
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- OASIS Fenestrated Drape, 20 in.x20 in., 4 in.x3/4 in. (2020-4)
- DEALMED Bacitracin Ointment 0.9 Gm Foil, 144/Bx, 144PK (781930)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- Medegen Medical Products Medical Equipment Bags & Cases