Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Scope Bag, 24x20", 4mL, Universal, PK200
Mfr # 4097
Zoro # G5653641
product price: $254.99
/pk 200, $1.27/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 4097
- Zoro # G5653641
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Scope Bag,24x20",4mL,Universal,PK200 |
First Aid ANSI Kit Type | II |
Description
Scope Bag,24x20 In.,4mL,Universal,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- Medegen Medical Products Medical Equipment Bags & Cases