Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Mid-Stream Kit w/Tb Rng/BZK Towltts, PK72
Mfr # 4150A
Zoro # G5657010
product price: $152.99
/pk 72, $2.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Sterile
- Puncture Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 4150A
- Zoro # G5657010
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Sterile/Non-Sterile | Sterile |
Item | Mid-Stream Kit |
Puncture Resistant | No |
Description
Mid-Stream Kit, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- OASIS Elastic Bandage, 4 in. x 5 yds, Latex-Free, Self Closure (A634)
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- Medegen Medical Products Medical Equipment Bags & Cases