Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Mid-Stream Kit w/Funnel/BZK Towltts, PK36
Mfr # 4141A
Zoro # G5656931
product price: $111.99
/pk 36, $3.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Sterile
- Puncture Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 4141A
- Zoro # G5656931
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Sterile/Non-Sterile | Sterile |
Item | Mid-Stream Kit |
Puncture Resistant | No |
Description
Mid-Stream Kit, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Sidekick Black (MM-KIT-U-SDE-KCK-BLK)
- JORGENSEN Jorvet Bandage w/self close Velcro, 4 in. w, 12PK (J0859B)
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- PAC-KIT Antibiotics Ointment, PK60 (12-700)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 10x13", 2mL, Clear, PK1000 (Z2.1013)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- Medegen Medical Products Medical Equipment Bags & Cases