Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Mid-Stream Kit, 120mL, PK100
Mfr # P02-B1252-10
Zoro # G5656977
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Screw On
- Sterile/Non-Sterile Sterile
- Special Features Label Has Lines for Writing Name, Gender, Time and Date
- Closure Included Yes
- Numbers of Jars Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # P02-B1252-10
- Zoro # G5656977
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Item | Mid-Stream Kit |
Closure Type | Screw On |
Sterile/Non-Sterile | Sterile |
Special Features | Label Has Lines for Writing Name, Gender, Time and Date |
Closure Included | Yes |
Numbers of Jars Included | 100 |
Closure Color | Orange |
Capacity - Metric | 120 mL |
Clarity | Translucent |
Capacity - English | 4 fl oz |
Description
Mid-Stream Kit, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Type Screw On, Closure Color Orange, Sterile/Non-Sterile Sterile, Clarity Translucent, Special Features Label Has Lines for Writing Name, Gender, Time and Date, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SEA RAY ALABASTER 16OZ AEROSOL (SEM25103)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- FIRST AID ONLY First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue (5-933)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MEDLOGIX Urea-Based Large Instant Ice Pack, PK24 (6600)
- Medegen Medical Products Medical Equipment Bags & Cases