Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Mid-Stream Catch Kit w/Funnel, PK36
Mfr # 4143A
Zoro # G5656870
product price: $108.99
/pk 36, $3.03/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Sterile
- Puncture Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 4143A
- Zoro # G5656870
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Sterile/Non-Sterile | Sterile |
Item | Mid-Stream Kit |
Puncture Resistant | No |
Description
Mid-Stream Kit, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Conditioner 1 oz., PK288 (D00024)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- UNILEVER US Vaseline, JELLY ORIGINAL, 1.75 OZ JAR (31100EA)
- THE TICK PATROL Tick Remover Key (PN-91480)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- EMI Search and Rescue Response Pack Complete Refill Kit (506)
- Medegen Medical Products Medical Equipment Bags & Cases