Shop All Diagnostic and Monitoring Instruments and Supplies
Medegen Medical Products
Maintenance Cvr, 55x27x62", 2mL, Clear, PK250
Mfr # D6624
Zoro # G5657738
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # D6624
- Zoro # G5657738
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Maintnance Cvr,55x27x62",2mL,Clear,PK250 |
First Aid ANSI Kit Type | II |
Description
Maintnance Cvr,55x27x62 In.,2mL,Clear,PK250, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- SCOTT Foam Hand Sanitizer, Cartridge, 1.2 L (12979)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Rose, PK50 (H360-10)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 7qt., Gold, PK50 (H362-05)
- MEDEGEN MEDICAL PRODUCTS Lid for H207-10, PK24 (10606)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gold, PK12 (H102-05)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 7qt., Rose, PK50 (H362-10)
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- Medegen Medical Products Diagnostic Equipment