Shop All Medical Equipment Parts
Medegen Medical Products
Maintenance Cover, 64x27x67", 2mL, PK50
Mfr # 6092
Zoro # G5657747
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 6092
- Zoro # G5657747
- Country of Origin United States
- Category Medical Equipment Parts
Details
Item | Maintenance Cover,64x27x67",2mL,PK50 |
First Aid ANSI Kit Type | II |
Description
Maintenance Cover,64x27x67 In.,2mL,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Premium Premium Super-Absorbent Undepads, Blue, Large, 23x36"150PK (5025)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Small, 22"-32", 56PK (2101)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Chocolate Oral Supplement, 8oz bottle, 6PK (57266)
- OASIS Sterile Surgical Drape, 40in x 42in (DR4042)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- ILC Replacement for Fraud Fighter Uv-8 replacement light bulb lamp (UV-8 FRAUD FIGHTER)
- ILC Replacement for General Meditech Inc. S310-65d0 Direct-connect Spo2 Sensors (S310-65D0 DIRECT-CONNECT SPO2 SENSORS GENERAL MED)
- OMNIMED CLEAR PLASTIC BULK MASK AND GLOVE DISPENSER (305324)
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- ILC Replacement for Philips Lw10-ls0 EKG Leadwires (LW10-LS0 EKG LEADWIRES PHILIPS)
- Medegen Medical Products Medical Equipment Parts