Shop All Medical Equipment Parts
Medegen Medical Products
Maintenance Cover, 42x24x68", 1.25mL, PK100
Mfr # 48-65
Zoro # G5657729
product price: $96.89
/pk 100, $0.97/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 48-65
- Zoro # G5657729
- Country of Origin United States
- Category Medical Equipment Parts
Details
Item | Maintenance Cover,42x24x68",1.25mL,PK100 |
First Aid ANSI Kit Type | II |
Description
Maintenance Cover,42x24x68 In.,1.25mL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- DEALMED Adult Non Rebreather Oxygen Mask, Ea, 1 Pk (787421)
- ILC Replacement for Physio-control S810-70p0 Direct-connect Spo2 Sensors (S810-70P0 DIRECT-CONNECT SPO2 SENSORS PHYSIO-CONT)
- ILC Replacement for Masimo 2404 (rainbow Rc-12) Spo2 Adapter Cables (2404 (RAINBOW RC-12) SPO2 ADAPTER CABLES MASIMO)
- ILC Replacement for Spacelabs 90465 (nellcor Spo2) Short Spo2 Sensors Veterinary Rectal Sensor (90465 (NELLCOR SPO2) SHORT SPO2 SENSORS VETERINAR)
- CABLES & SENSORS Philips Compatible ECG Trunk Cable - 5 Leads (TP-25850)
- Medegen Medical Products Medical Equipment Parts