Shop All Medical Equipment Parts
Medegen Medical Products
Maintenance Cover, 24x30", 2mL, Clear, PK500
Mfr # 6059
Zoro # G5657692
product price: $198.99
/pk 500, $0.40/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 6059
- Zoro # G5657692
- Country of Origin United States
- Category Medical Equipment Parts
Details
Item | Maintenance Cover,24x30",2mL,Clear,PK500 |
First Aid ANSI Kit Type | II |
Description
Maintenance Cover,24x30 In.,2mL,Clear,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sterile Surgical Drapes, 40in x 42in, 25 Per Case (DR4042X25)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- ILB GOLD Replacement For Midmark, 03-100-0199 Ekg Leadwires (03-100-0199 EKG LEADWIRES)
- ILC Replacement for Bitmos S110s-150 Direct-connect Spo2 Sensors (S110S-150 DIRECT-CONNECT SPO2 SENSORS BITMOS)
- ILC Replacement for Infinium Omni II Direct-connect Spo2 Sensors Adult Soft (OMNI II DIRECT-CONNECT SPO2 SENSORS ADULT SOFT IN)
- COVIDIEN Wall Mount Enclosure, 3 Gal (SWM310001H)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- Medegen Medical Products Medical Equipment Parts