Shop All Medical Equipment Parts
Medegen Medical Products
Maintenance Cover, 16x22", 2mL, Clear, PK1000
Mfr # 6058
Zoro # G5657622
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 6058
- Zoro # G5657622
- Country of Origin United States
- Category Medical Equipment Parts
Details
Item | Maintnance Cover,16x22",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Maintnance Cover,16x22 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Professional Dental Probe #90, Right Angle, Stainless Steel, 5.5 inch (A2Z-ZR213)
- WORX Hand Cleaner, GRN, 3 lb, Juniper-Berry (11-2300)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- HEALTHSMART Replacement Probe Covers, Ear, 1" L (18-225-000)
- ILB GOLD Spo2 Sensor, Replacement For Cables And Sensors, S310-165D0 (S310-165D0)
- ILC Replacement for Burdick ELI 280 EKG Leadwires Needle (ELI 280 EKG LEADWIRES NEEDLE BURDICK)
- ILC Replacement for Datex Ohmeda 10271 Short Spo2 Sensors (10271 SHORT SPO2 SENSORS DATEX OHMEDA)
- ILC Replacement for Mindray Datascope Spectrum Adult EAR Clip Short Spo2 Sensor (SPECTRUM ADULT EAR CLIP SHORT SPO2 SENSOR MINDRAY)
- Medegen Medical Products Medical Equipment Parts