Shop All Medical Equipment Parts
Medegen Medical Products
Maintenance Cover, 15x31x5", 1.3mL, PK250
Mfr # 52-04
Zoro # G5657613
product price: $54.19
/pk 250, $0.22/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 52-04
- Zoro # G5657613
- Country of Origin China
- Category Medical Equipment Parts
Details
Item | Maintenance Cover,15x31x5",1.3mL,PK250 |
First Aid ANSI Kit Type | II |
Description
Maintenance Cover,15x31x5 In.,1.3mL,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Stethoscope, Red, 22" L (948)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- BARSKA Supply Cabinet, White, 9-29/64" Overall H (CB12820)
- FIEBINGS Neatsfoot Oil (PURE00P032Z)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- ILC Replacement for Merits Health Products 20100-4mm-snap EKG Accessories (20100-4MM-SNAP EKG ACCESSORIES MERITS HEALTH PROD)
- ILC Replacement for Hitachi 885-1200 replacement light bulb lamp (885-1200 HITACHI)
- ILC Replacement for Chauvet DUO Moons replacement light bulb lamp (DUO MOONS CHAUVET)
- CABLES & SENSORS GE Healthcare Compatible Direct-Connect ECG Cable - 3 Leads Snap (10473)
- ILC Replacement for Osram Sylvania 64610 HLX replacement light bulb lamp (64610 HLX OSRAM SYLVANIA)
- Medegen Medical Products Medical Equipment Parts