Shop All Medical Equipment Parts
Medegen Medical Products
Maint Cover, 38x27x50", 1.3mL, Gray, PK100
Mfr # 6456
Zoro # G5657701
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 6456
- Zoro # G5657701
- Country of Origin United States
- Category Medical Equipment Parts
Details
Item | Maint Cover,38x27x50",1.3mL,Gray,PK100 |
First Aid ANSI Kit Type | II |
Description
Maint Cover,38x27x50 In.,1.3mL,Gray,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- SPA RITUALS Lotion, 4PK (HA-SPAR-034)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, X-Large, 30x36", 10PK (1743)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cover, 16x14x38", Clear, PK150 (43-01)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- GALAXY Galaxy DCCORD Replacement Power Cord for the DX939; 949 & 959 (DCCORD)
- ILB GOLD Ekg Sensor, Replacement For Cables And Sensors LT10-LN0 (LT10-LN0)
- ILC Replacement for Chauvet DUO Moons replacement light bulb lamp (DUO MOONS CHAUVET)
- ILC Replacement for Faro Medical 99x450 replacement light bulb lamp (99X450 FARO MEDICAL)
- ILC Replacement for Edan 01.57.471017 Direct-connect EKG Cables (01.57.471017 DIRECT-CONNECT EKG CABLES EDAN)
- Medegen Medical Products Medical Equipment Parts