Shop All Disposable Aprons
Medegen Medical Products
Isolation Gown, Acti-Fend(R), Yllw, PK50
Mfr # 99910
Zoro # G5656828
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Yellow
- Length Type Knee
- Apron Type Isolation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 99910
- Zoro # G5656828
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | Universal |
Length Type | Knee |
Details
Color | Yellow |
Item | Isolation Gown,Acti-Fend(R),Yllw,PK50 |
Apron Type | Isolation |
Description
Isolation Gown,Acti-Fend(R),Yllw,PK50, Color Yellow, Package Quantity 50, Size Universal, Length Type Knee, Gown Type Isolation, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 2XL (BB800FG (2XL))
- CONDOR Safety Sign, 4" W, 18" H, 0.024" Thick, PK6 (469V31)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- MEDEGEN MEDICAL PRODUCTS Impervious Gown, Acti-Fend(R), Yellow, PK50 (99911)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case (ISO-TL-47-BLUE)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- ILC Replacement for PPE Level 1 Isolation Gown (LEVEL 1 ISOLATION GOWN PPE)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- Medegen Medical Products Disposable Clothing