Shop All Lab Mixers & Blenders
Medegen Medical Products
Histology Bucket, 2L, Hndl, Snp-On Cap, PK20
Mfr # P02-H20002
Zoro # G5656861
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # P02-H20002
- Zoro # G5656861
- Country of Origin Canada
- Category Lab Mixers & Blenders
Details
Item | Bucket |
Color | White |
Material | Polypropylene |
Description
Histology Bucket,2L,Hndl,Snp-On Cap,Package Quantity20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- IKA Eurostar 60 Control (0004440001)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- Medegen Medical Products Lab Mixers & Blenders