Shop All Bottles & Jars
Medegen Medical Products
Container, Snap Cap, 8 oz., Base, PK500
Mfr # PC8838-500S
Zoro # G5656161
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Shape Cylindrical
- Mouth Wide
- Pre-Cleaned None
- Labware Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # PC8838-500S
- Zoro # G5656161
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Wide |
Description
Snap Cap Container, Capacity - Metric 220 mL, Capacity - English 7.4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- TOLCO Tolco 3 qt. White Scoop (240103)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 16 oz., PK100 (02732)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- Medegen Medical Products Bottles & Jars