Shop All Bottles & Jars
Medegen Medical Products
Container, Snap Cap, 5 oz., Base, PK500
Mfr # PC8835-500S
Zoro # G5656240
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Clarity Translucent
- Labware Capacity - Metric 150 mL
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # PC8835-500S
- Zoro # G5656240
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Wide |
Description
Snap Cap Container, Capacity - Metric 140 mL, Capacity - English 5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Sterile/Non-Sterile Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- LABEXACT Glass Microfiber Filter, 90mm dia., PK100 (LSS-AH9000)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- Medegen Medical Products Bottles & Jars