Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Chemo Trans Bag, 12x15", 4mL, Yellow, PK100
Mfr # 47-CBS1
Zoro # G5656003
product price: $27.89
/pk 100, $0.28/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 47-CBS1
- Zoro # G5656003
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Chemo Trans Bag,12x15",4mL,Yellow,PK100 |
First Aid ANSI Kit Type | II |
Description
Chemo Trans Bag,12x15 In.,4mL,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- JJ KELLER Hazmat Bill of Lading Forms, Hazmat, PK250 (956)
- REGISTRY Washcloth cam 12x12 1# beige, 12PK (W950-U-VBG-1-AHSC)
- AKOL CARE Manicure set, 7 pcs (Black) (AK-MANI-BLK-7)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 10x13", 2mL, Clear, PK1000 (Z2.1013)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- Medegen Medical Products Medical Equipment Bags & Cases