Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Chemo Bag, 31x41", 4mL, Yellow, PK100
Mfr # 47-CBL4
Zoro # G5656128
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 47-CBL4
- Zoro # G5656128
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Item | Chemo Bag,31x41",4mL,Yellow,PK100 |
First Aid ANSI Kit Type | II |
Description
Chemo Bag,31x41 In.,4mL,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- SC JOHNSON PROFESSIONAL Sunscreen, SPF 30, Cartridge, 1L, PK6 (SUN1L)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- COVIDIEN Wire Cart, Steel, Red (8991FP)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- Medegen Medical Products Medical Equipment Bags & Cases