Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Chemo Bag, 30x43", 3mL, Yellow, PK100
Mfr # 4210
Zoro # G5656067
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 4210
- Zoro # G5656067
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Item | Chemo Bag,30x43",3mL,Yellow,PK100 |
First Aid ANSI Kit Type | II |
Description
Chemo Bag,30x43 In.,3mL,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- LUBRIDERM Moisturizing Lotion, Lubriderm, Daily, 16oz. White, PK 12 (JOJ48323CT)
- MEDI-FIRST Antiseptic Spray, 2 oz. (24402)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- EMI Disaster Response Kit, 58 Piece, Yellow (480)
- Medegen Medical Products Medical Equipment Bags & Cases