Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Chemo Bag, 25x34", 2.0mL, Yellow, PK250
Mfr # 9230
Zoro # G5656012
product price: $75.19
/pk 250, $0.30/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 9230
- Zoro # G5656012
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Item | Chemo Bag,25x34",2.0mL,Yellow,PK250 |
First Aid ANSI Kit Type | II |
Description
Chemo Bag,25x34 In.,2.0mL,Yellow,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-6201)
- BENADRYL Benadryl Allergy Plus 24 Count, PK24 (5355726)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- NECESSITIES Shave Kit, Twin Blade Razor and Shave Cream, 15gm Tube, PK 288 (HA-AC-001)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 10x13", 2mL, Clear, PK1000 (Z2.1013)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MCKESSON Moore Medical Backpack for 1000 mL Joey Pump (AM1000MLC)
- Medegen Medical Products Medical Equipment Bags & Cases