Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Belong Bag, 2.5mL, Wht/Bl, 20x20x4", PK250
Mfr # 70-21
Zoro # G5658228
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 70-21
- Zoro # G5658228
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Belong Bag,2.5mL,Wht/Bl,20x20x4",PK250 |
First Aid ANSI Kit Type | II |
Description
Belong Bag,2.5mL,Wht/Bl,20x20x4 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR CD87WCSR Hair Curling Iron, Instant Heat, Ceramic (CD87N)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- TYLENOL Extra Strength Caplets, 500mg, 100/BX, Red, PK100 (JOJ044909)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 10x13", 2mL, Clear, PK1000 (Z2.1013)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- Medegen Medical Products Medical Equipment Bags & Cases