Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Belong Bag, 2.5mL, Clr/Blue, 20x20x4", PK250
Mfr # 70-51
Zoro # G5658219
product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 70-51
- Zoro # G5658219
- UPC # 00700812011132
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Belong Bag,2.5mL,Clr/Blue,20x20x4",PK250 |
First Aid ANSI Kit Type | II |
Description
Belong Bag,2.5mL,Clr/Blue,20x20x4 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Arterial Slip Hub 3/16" (640400)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK200 (25176598)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- BAND-AID Band Aid Comfort Flex Family Pak All One Size 60 Count, PK24 (1005635)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- EMI Oxygen Response Bag, Nylon, Orange (844)
- Medegen Medical Products Medical Equipment Bags & Cases