Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Bedside Bag, 7x11.5, 1mL, White, PK2000
Mfr # 50-45
Zoro # G5654369
product price: $78.65
/pk 2000, $0.04/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 50-45
- Zoro # G5654369
- UPC # 00700812010333
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Bedside Bag,7x11.5,1mL,White,PK2000 |
First Aid ANSI Kit Type | II |
Description
Bedside Bag,7x11.5,1mL,White,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- RAFFEL SYSTEMS Tranquil Ease Recliner Lift Chair Hand Control (HC-6022-PR2-TE)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 2mL, Clear, PK1000 (Z2.0912)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- NEW POINTE Wet Noodle (NPN-1124-V)
- Medegen Medical Products Medical Equipment Bags & Cases