Shop All Diagnostic and Monitoring Instruments and Supplies
Medegen Medical Products
Basin, Sterile, Rnd, 16 oz., Peelpouch, PK75
Mfr # 01216
Zoro # G5660197
product price: $186.99
/pk 75, $2.49/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 01216
- Zoro # G5660197
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Basin,Sterile,Rnd,16 oz.,Peelpouch,PK75 |
First Aid ANSI Kit Type | II |
Description
Basin,Sterile,Rnd,16 oz.,Peelpouch,PK75, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- ACME UNITED First Aid Only FAE-3100 SmartCompliance Refill 1" X 3" Adhesive Bandages, Plastic, 40/Box (FAE-3100)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- MEDEGEN MEDICAL PRODUCTS Chemotherapy Container, 16 gal., Wht, PK6 (9752)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Rose, PK50 (H360-10)
- MEDEGEN MEDICAL PRODUCTS Lid for H207-10, PK24 (10606)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gray, PK50 (H100-11)
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Gold, PK50 (H360-05)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- Medegen Medical Products Diagnostic Equipment