Shop All Bottles & Jars
Medegen Medical Products
Autoclave Bag, 45x58", 1.8mL, Clear, PK100
Mfr # 2120
Zoro # G5653319
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Material LDPE
- Width 45 in
- Thickness 1.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # 2120
- Zoro # G5653319
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Width | 45 in |
Details
Item | Autoclavable Biohazard Bags |
Capacity | 55 gal |
Material | LDPE |
Thickness | 1.8 mil |
Description
Capacity 55 gal, Thickness 1.8 mil, Width 45 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 4-1/4 qt., Stainless Steel (78740)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 16 oz., PK100 (02732)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- Medegen Medical Products Labware