Shop All Bottles & Jars
Medegen Medical Products
Autoclave Bag, 19x23, 1.75mL, Buff, PK200
Mfr # 5119
Zoro # G5652908
product price: $53.69
/pk 200, $0.27/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 to 10 gal
- Material LDPE
- Width 19 in
- Thickness 1.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 5119
- Zoro # G5652908
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Width | 19 in |
Details
Item | Autoclavable Biohazard Bags |
Capacity | 7 to 10 gal |
Material | LDPE |
Thickness | 1.75 mil |
Description
Capacity 7 to 10 gal, Thickness 1.75 mil, Width 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- WHEATON Flip Cap, Flip Cap, Red, PK1000 (224208)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- Medegen Medical Products Labware